Zoro Homepage

ZeroGravity Aluminum handle, 38in to 64in

  • Mfr # PRMH8004

  • Zoro # G915699730


product price: $50.15
/ea

Key Features

Handle Type
Non-Expandable
Size
38"-64"
Length
64"
For Use With
ZeroGravity Mop Frame and pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRMH8004
Zoro #
G915699730
UPC #
-
Country of Origin
United States

Dimensions

Size
38"-64"
Length
64"

Details

Handle Type
Non-Expandable
For Use With
ZeroGravity Mop Frame and pads

Description

The ZeroGravity aluminum handles are strong, durable, and available in a variety of lengths-ready for use in most cleaning applications. The incredibly lightweight handle and frame offer an ergonomically friendly alternative to traditional mops. The ZeroGravity mopping system is a unique concept in cleaning. When combined with the Laundry-Free Premira Microfiber Mop Pad, mopping becomes faster and more compliant.


  • Handle is 38" in length, expandable up to 64"
  • Lightweight, strong and durable
  • Nonferrous aluminum handle can be used in sensitive, magnetic areas
  • Use with the ZeroGravity Mop Frame and Premira II Microfiber Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.