Zoro Homepage

ZeroGravity Tight Quarters Mop Frame, Blue, 4in x 9in, 6PK

  • Mfr # PRMH8049

  • Zoro # G415696918


product price: $66.35
/pk 6, $11.06/ea

Key Features

Includes
6 mop head frames
For Use With
Laundry-Free Premira II Microfiber Tight Quarters Pad and Handle
Overall Length
9 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRMH8049
Zoro #
G415696918
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Width
4 in

Details

Includes
6 mop head frames
For Use With
Laundry-Free Premira II Microfiber Tight Quarters Pad and Handle

Description

Paired with the Contec Professional Laundry-Free Premira Microfiber Tight Quarters pads, this 100% recyclable polypropylene Tight Quarters frame helps to eliminate the risk of contaminated nasty looking hardware. The frame design ensures that the mop pad is applied to the floor with consistent pressure for even cleaning and uniform application of disinfectant, which allows dwell times to be properly achieved. Once the Tight Quarters frame has been used enough to start showing signs of wear and tear, simply toss the used frame into the recycling bin and grab a new one.


  • 100% recyclable polypropylene
  • Allows for easy, efficient and ergonomic cleaning and disinfecting in small spaces
  • The frame design ensures that the mop pad is applied to the floor with consistent pressure for even cleaning and uniform application of disinfectant, which allows dwell times to be properly achieved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.