1 in. Stainless Steel Brushed Nickel Cabinet Knob Handle
- Mfr # ALKNOB1
- Zoro # G724186223
product price:Â
$
10.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALKNOB1
- Zoro #
- G724186223
- UPC #
- -
- Country of Origin
- China
Description
Classic design cabinet hardware is a great way to display your fabulous style sense. Its timeless design and handsome metal finish not only create a warmth look, but comfortable to hold. Easily match with any style of kitchen or bathroom cabinets; great for new remodeling or replacement. Features Solid Aluminum Cabinet Knob. Laser effect on knob surfaces. 1 in cabinet mounting screw included. Specifications Finish: Stainless Steel Brushed Nickel. Material: Solid Aluminum. Projection: 3/4 in. Knob Diameter: 1 in. Weight: 1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.