24 in. Rectangular Aluminum Anodizing Pull Handle, Stainless Steel Matte Black
- Mfr # WCLW-24BLK
- Zoro # G724192521
product price:Â
$
27.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCLW-24BLK
- Zoro #
- G724192521
- UPC #
- -
- Country of Origin
- China
Description
The smooth clean lines give this Aluminum Anodizing handle bar pull a sophisticated look. Universal design matches perfectly with any style of kitchen or bathroom cabinets yet easy to be installed. Features 24 in Solid Hard Aluminum Anodizing Cabinet Handle Bar Pull. Made with High Quality Solid Hard Aluminum Anodizing. 1 in cabinet mounting screws included. Specifications Finish: Smooth Matte Black. Material: Aluminum Anodizing. Hole to Hole Spacing: 18-5/8 in. Overall Length: 24 in. Projection: 1-1/4 in. Handle Thickness: 1/4 in. Width: 1 in. Weight: 2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.