Zoro Homepage

29.5 in. Brushed Stainless Steel Kitchen Handle

  • Mfr # 71125-28

  • Zoro # G615781209


product price: $24.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71125-28
Zoro #
G615781209
UPC #
640265631580
Country of Origin
China

Description

Give your cabinet a classy makeover with this unique Brick design handle! Features -100% Stainless Steel Cabinet Handle Pull -Made with 100% Stainless Steel to avoid any corrosion and color fading -Brushed stainless steel finish -1in cabinet mounting screws included -This stainless steel handle can easily upgrade your kitchen or bathroom Specifications - Finish: Brushed Stainless Steel - Material: Stainless Steel - Hole to Hole Spacing: 29in - Overall Length: 29-1/2in - Projection: 1-3/8in - Handle Thickness: 1in - Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.