
45.125 in. Solid Stainless Steel Brushed Nickel Kitchen Bar Handle
Mfr # WCCH12SL046S
Zoro # G315781240
product price: $43.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCCH12SL046S
Zoro #
G315781240
UPC #
640265630668
Country of Origin
China
Description
The smooth clean lines give this stainless steel handle bar pull a sophisticated look. Universal design matches perfectly with any style of kitchen or bathroom cabinets yet easy to be installed. Features -Stainless Steel Cabinet Kitchen Handle Bar -Made with real solid stainless steel -Unique beveled laser edges on handle ends -1in cabinet mounting screws included Specifications - Finish: Brushed Stainless Steel - Material: Solid Stainless Steel - Hole to Hole Spacing: 29-1/2in 750m - Overall Length: 45-1/8in 1150mm - Projection: 1-3/8in - Diameter: 1/2in - Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.