Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.93 in. Key Shape Design Stainless Steel Cabinet Bar Pull Handle

  • Mfr # WCCH861-5

  • Zoro # G115761947


product price: $11.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCCH861-5
Zoro #
G115761947
UPC #
617724353314
Country of Origin
China

Description

6-15/16-inch Key Shape Design Bar Pull Handle for Bathroom and Kitchen Cabinets. Solid Hard Aluminum Anodizing with Solid Stainless Steel Brushed Nickel Finish. Offers a modern touch to any style of cabinetry. 1 Mounting screws included. 6-15/16 inch Key Shape Design avoids corrosion color fading and increase surface hardness. Features -Key Shape Design Stainless Steel Cabinet Bar Pull Handle Specifications - Finish: Stainless Steel Brushed Nickel - Material: Solid Zinc Alloy - Hole to Hole Spacing: 6-5/16in - Overall Length: 6-15/16in - Projection: 1-3/8in - Handle Thickness: 3/8in - Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.