
8.125 in. Key Shape Design Stainless Steel Cabinet Bar Pull Handle
Mfr # WCCH861-8
Zoro # G015761917
product price: $13.19
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCCH861-8
Zoro #
G015761917
UPC #
617724351631
Country of Origin
China
Description
8-1/8 Key Shape Design Bar Pull Handle for Bathroom and Kitchen Cabinets. Offers a modern touch to any style of cabinetry. 1 Mounting screws included. 6-15/16 inch Key Shape Design avoids corrosion color fading and increase surface hardness. Features -Stainless Steel Brushed Nickel Finish -Includes Cabinet Handle 1-inch Mounting Screws Specifications - Material: Solid Zinc Alloy - Hole to Hole Spacing: 7-9/16in - Overall Length: 8-1/8in - Projection: 1-3/8in - Handle Thickness: 3/8in - Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.