Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.625 in. Stainless Steel Kitchen Cabinet Handle

  • Mfr # W0802-9

  • Zoro # G715781314


product price: $13.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0802-9
Zoro #
G715781314
UPC #
617724352720
Country of Origin
China

Description

The Sub Zero handle gives this zinc alloy handle bar pull a solid and sturdy touch to any cabinetry. Crafted from solid zinc alloy with brushed nickel finish for long lasting quality and durability great for any style of kitchen or bathroom cabinets yet easy to be installed. Installation hardware is included and more sizes available. Features -Solid Zinc Alloy Cabinet Handle Bar Pull -Made with real solid zinc alloy to avoid corrosion color fading and increase surface hardness -Adds a sophistication and elegance touch to your cabinetry or furniture -1in cabinet mounting screws included Specifications - Finish: Stainless Steel Brushed Nickel - Material: Solid Zinc Alloy - Hole to Hole Spacing: 8-7/8in - Overall Length: 9-5/8in - Projection: 1-3/8in - Handle Thickness: 5/8in - Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.