WCCH850-5 5.5 in. Butterfly Style Stainless Steel Brushed Nickel Cabinet Handle
- Mfr # WCCH850-5
- Zoro # G303689589
product price:Â
$
21.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCCH850-5
- Zoro #
- G303689589
- UPC #
- 640265632556
- Country of Origin
- China
Description
The state-of-the-art architectural design gives this solid zinc alloy handle bar pull a sophisticated look. Out of the box design and stainless steel brushed nickel finish match perfectly with any style of kitchen or bathroom cabinets yet easy to be installed.
Features- Solid Zinc Alloy Cabinet Handle Bar Pull
- Made with real solid zinc alloy to avoid corrosion, color fading and increase surface hardness
- Unique architectural modern design
- Stainless steel brushed nickel finish
- 1" cabinet mounting screws included
- Finish: Stainless Steel Brushed Nickel
- Material: Solid Zinc Alloy
- Hole to Hole Spacing: 5-1/8"
- Overall Length: 5-1/2"
- Projection: 1-1/8"
- Handle Thickness: 1/2"
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.