Shop CONTEMPO LIVING

WCLW-10BLK 10 in. Rectangular Matte Black Cabinet Bar Pull Handle

  • Mfr # WCLW-10BLK

  • Zoro # G503689457


product price:  $23.35
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WCLW-10BLK
Zoro #
G503689457
UPC #
617724353123
Country of Origin
China

Description

The smooth clean lines give this Aluminum Anodizing handle bar pull a sophisticated look. Universal design matches perfectly with any style of kitchen or bathroom cabinets yet easy to be installed.

Features
  • Solid Hard Aluminum Anodizing Cabinet Handle Bar Pull
  • Made with High Quality Solid Hard Aluminum Anodizing
  • 1" cabinet mounting screws included
Specifications
  • Finish: Smooth Matte Black Finish
  • Material: Aluminum Anodizing
  • Hole to Hole Spacing: 6-1/4"
  • Overall Length: 10"
  • Projection: 1-1/4"
  • Handle Thickness: 1/4"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.