Shop CONTEMPORARY CONTROLS
See all product information
Create Account
4-Port 100Base-TX/1-Port 100Base-FX FC
- Mfr # EISK5-100T/FCS
- Zoro # G416127466
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC, 24V DC
Number of Copper Ports
4
Mounting
DIN Rail
Transmission Speed
10/100 Mbps
Fiber Mode
Single-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EISK5-100T/FCS
- Zoro #
- G416127466
- UPC #
- -
- Country of Origin
- Unknown
Details
- Voltage
- 24V AC, 24V DC
- Number of Copper Ports
- 4
- Mounting
- DIN Rail
- Transmission Speed
- 10/100 Mbps
- Fiber Mode
- Single-mode
- Fiber Ports
- 1
- Fiber Port Type
- SC
Description
4-Port 100Base-TX/1-Port 100Base-FX FC SMF Skorpion Switch
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.