Knit Sleeves, Blue, XL, Kevlar, PR

  • Mfr # PXN/KG18-L_XL

  • Zoro # G604970478


product price:  $20.89
/pr

Key Features

ANSI/ISEA Cut Level
A5
Color
Blue
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Kevlar(R)
Standards
ANSI CAT 2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PXN/KG18-L_XL
Zoro #
G604970478
UPC #
779406422739
Country of Origin
Honduras

Dimensions

Size
XL
Sleeve Length
18 in

Details

Item
Knit Sleeves
ANSI/ISEA Cut Level
A5
Color
Blue
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Kevlar(R)
Standards
ANSI CAT 2
ATPV Rating
8 cal/sq cm
Cuff Style
Slip-On
Stitching Material
Kevlar(R)
Sleeve Style
Sleeve
Series
Contender(TM)
Sleeve Type
snug fit
Anti-Static
Anti-Static Not Included
Arc Flash PPE Category
2

Description

Knit Sleeves, ANSI/ISEA Cut Level A5, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Material Kevlar(R), Color Blue, Size XL, Series Contender(TM), Standards ANSI CAT 2, Stitching Material Kevlar(R), Anti-Static Anti-Static Not Included, Cuff Style Slip-On, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.