Cut-Resistant Sleeve, Cut Level A4, Thumbhole, Sleeve Length 11 in, Yellow, L, Pack of 12

  • Mfr # KFG1T22TH-L

  • Zoro # G3553975


product price:  $19.19
/pr
Sold in multiples of 12 for $230.28

Key Features

Size
L
ANSI/ISEA Cut Level
A4
Color
Yellow
Sleeve Material
PARAACTIV
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KFG1T22TH-L
Zoro #
G3553975
UPC #
779406166688
Country of Origin
Canada

Dimensions

Size
L
Length
11 in
Sleeve Length
11 in

Details

Item
Knit Sleeves
ANSI/ISEA Cut Level
A4
Color
Yellow
Sleeve Material
PARAACTIV
Standards
ANSI
Series
KFG1T22TH
Sleeve Style
Sleeve with Thumbhole
ANSI/ISEA Heat Level
4
Sleeve Features
Cut-Resistant

Description

Knit Sleeves, Sleeve Type Not Applicable, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Not Applicable, Sleeve Style Sleeve with Thumbhole, Sleeve Length 11 in, Thickness Not Applicable, Sleeve Liner Material Not Applicable, Sleeve Material PARAACTIV, Color Yellow, Size L, Series KFG1T22TH, Sleeve Features Cut-Resistant, Standards ANSI, ANSI/ISEA Heat Level 4, Cuff Style Not Applicable, Maximum Temperature Not Applicable, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products