Shop SUPERIOR GLOVE
See all product information
Create Account
Cut-Resistant Sleeve, Cut Level A4, Thumbhole, Sleeve Length 11 1/4 in, Yellow, XL, Pack of 12
- Mfr # KFG1T22TH-XL
- Zoro # G310105515
product price:Â
$
19.19
/pr
Sold in multiples of 12Â prs for
$230.28
Key Features
Size
XL
ANSI/ISEA Cut Level
A4
Color
Yellow
Sleeve Material
PARAACTIV
Standards
ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFG1T22TH-XL
- Zoro #
- G310105515
- UPC #
- 779406167135
- Country of Origin
- Canada
- Item
- Knit Sleeves
- ANSI/ISEA Cut Level
- A4
- Color
- Yellow
- Sleeve Material
- PARAACTIV
- Standards
- ANSI
- ANSI/ISEA Heat Level
- 4
- Sleeve Style
- Sleeve with Thumbhole
- Sleeve Features
- Cut-Resistant
- Series
- KFG1T22TH
- Wire Color
- Yellow
Dimensions
- Size
- XL
- Length
- 11-1/4 in
- Sleeve Length
- 11 1/4 in
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Knit Sleeves, Sleeve Type Not Applicable, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Not Applicable, Sleeve Style Sleeve with Thumbhole, Sleeve Length 11 1/4 in, Thickness Not Applicable, Sleeve Liner Material Not Applicable, Sleeve Material PARAACTIV, Color Yellow, Size XL, Series KFG1T22TH, Sleeve Features Cut-Resistant, Standards ANSI, ANSI/ISEA Heat Level 4, Cuff Style Not Applicable, Maximum Temperature Not Applicable, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.