Cut-Resistant Sleeve, Cut Level A4, Thumbhole, Sleeve Length 10.5 in, Yellow, S, Pack of 12
Mfr # KFG1T22TH-S
Zoro # G3553950
product price:Â $19.19
/pr
Sold in multiples of 12 for $230.28
Key Features
Size
S
ANSI/ISEA Cut Level
A4
Color
Yellow
Sleeve Material
PARAACTIV
Standards
ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KFG1T22TH-S
Zoro #
G3553950
UPC #
779406167128
Country of Origin
Canada
Dimensions
Size
S
Length
10 1/2 in
Sleeve Length
10 1/2 in
Details
Item
Knit Sleeves
ANSI/ISEA Cut Level
A4
Color
Yellow
Sleeve Material
PARAACTIV
Standards
ANSI
Series
KFG1T22TH
Sleeve Style
Sleeve with Thumbhole
ANSI/ISEA Heat Level
4
Sleeve Features
Cut-Resistant
Description
Knit Sleeves, Sleeve Type Not Applicable, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Not Applicable, Sleeve Style Sleeve with Thumbhole, Sleeve Length 10 1/2 in, Thickness Not Applicable, Sleeve Liner Material Not Applicable, Sleeve Material PARAACTIV, Color Yellow, Size S, Series KFG1T22TH, Sleeve Features Cut-Resistant, Standards ANSI, ANSI/ISEA Heat Level 4, Cuff Style Not Applicable, Maximum Temperature Not Applicable, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.