Shop SUPERIOR GLOVE

Knit Gloves, Cut Level A4 , Not Applicable , Not Applicable , XL (10) 1 PR

  • Mfr # TCKVLO-XL

  • Zoro # G708447043


product price:  $6.89
/pr
Sold in multiples of 12 for $82.68

Key Features

ANSI/ISEA Cut Level
A4
ANSI/ISEA Abrasion Level
3
Series
TCKVLO
Cuff Style
Knit
Glove Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCKVLO-XL
Zoro #
G708447043
UPC #
779406422166
Country of Origin
Honduras

Dimensions

Glove Size
XL (10)
Glove Length
10.2 in
Size - Numeric
10

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
ANSI/ISEA Abrasion Level
3
Series
TCKVLO
Cuff Style
Knit
Glove Materials
Terry Fabric,Composite Filament Fiber
Glove Construction
String Knit
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Maximum Temperature
500 Degrees F
Lint-Free
Yes
ANSI/ISEA Heat Level
4
Glove Features
Cut Protection, Resists Heat
Standards
ANSI
Latex-Free
No
Sold As
Pair
Silicone-Free
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Reversible
No
Includes Finger Fourchettes
No
Glove Styles
String Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Not Applicable, Glove Style Knit, Knit Material Terry Fabric/Composite Filament Fiber, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.