Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Contico Portable Tool Box, Plastic, Gray, 19" W x 10-1/4" D x 9-1/4" H G7190GY-4

Portable Tool Box, Plastic, Gray, 19" W x 10-1/4" D x 9-1/4" H (Discontinued)

  • Mfr # G7190GY-4
  • Zoro # G0068461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7190GY-4
Zoro #
G0068461
UPC #
020027248438
Country of Origin
United States

Dimensions

Width
19"
Depth
10-1/4"
Height
9-1/4"
Inside Depth
18-1/4"
Inside Width
9-3/4"
Inside Height
7-3/4"
Nominal Outside Height
9 in
Overall Height
9-1/4"
Overall Depth
19"
Nominal Outside Depth
19 in
Overall Width
10-1/4"
Nominal Outside Width
10 in

Details

Item
Portable Tool Box
Material
Plastic
Color
Gray
Features
Lightweight Design, Metal Latches and Hinge Pin, Removable Inner Tray
Handle Type
Soft Grip
Number of Handles
1
Primary Tool Box Color
Gray
Finish
Matte
Portable Tool Box Product Grouping
Portable Tool Boxes
Weight Capacity
20 lb.
Handle Design
Folding Top
Number of Trays
1
Number of Pieces
2
Storage Capacity
240 cu. in.
Drawer Slides
None
Number of Drawers
0
Primary Tool Box Material
Plastic
Locking System
Padlock Hasp

Description

Portable Tool Box, Material Plastic, Overall Depth 19 in, Overall Height 9 1/4 in, Overall Width 10 1/4 in, Locking System Padlock Hasp, Color Gray, Features Lightweight Design, Metal Latches and Hinge Pin, Number of Drawers 0, Number of Handles 1, Number of Trays 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.