Tool Tuffbox Tool Box, Structural Foam, Gray, 20" W x 9-3/4" D x 10-1/2" H (Discontinued)
- Mfr # HR8200GY
- Zoro # G1942586
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HR8200GY
Zoro #
G1942586
UPC #
020027005956
Country of Origin
United States
Dimensions
Width
20"
Depth
9-3/4"
Height
10-1/2"
Overall Height
12 3/4 in
Overall Width
20 in
Inside Depth
7 3/4 in
Inside Width
19 in
Nominal Outside Depth
10 in
Overall Depth
9 3/4 in
Nominal Outside Height
13 in
Inside Height
11 3/4 in
Nominal Outside Width
20 in
Interior Dimensions
19 in W x 7 3/4 in D x 11 3/4 in H
Description
Tool Box, Material Structural Foam, Overall Depth 9 3/4 in, Overall Height 12 3/4 in, Overall Width 20 in, Locking System Padlockable, Color Gray, Includes Drawers No, Number of Compartments 2, Body Finish Matte, Closure Type Latch, Configuration Individual Tool Box, Features Molded-In Locking Hasp, Rust-Resistant Latches, Handle Grip Style Soft-Grip Handle, Handle Type Folding Top, Includes (1) Removable Inner Tray, Includes Casters No, Includes Keys No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.