Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

26"W Structural Foam, Black Portable Tool Box, Matte, 10-3/4"H

  • Zoro #: G2462363
  • Mfr #: 8260-4

$38.99

  • Height: 10-3/4"
  • Number of Handles: 1
  • Portable Tool Box Product Grouping: Portable Tool Boxes
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Contico #8260-4 Specifications

  • Zoro #: G2462363
  • Mfr #: 8260-4
Height: 10-3/4" Number of Handles: 1
Portable Tool Box Product Grouping: Portable Tool Boxes Features: Commercial Grade Latches, Metal Hinge Pin Backing, Rustproof, Tool Storage, Removable Inner Tray
Weight Capacity: 30 lb. Drawer Slides: None
Width: 26" Handle Type: Soft Grip
Finish: Matte Number of Trays: 1
Inside Width: 25" Nominal Outside Width: 26"
Handle Design: Folding Top Primary Tool Box Material: Structural Foam
Inside Height: 9-1/2" Nominal Outside Depth: 9"
Material: Structural Foam Overall Depth: 8-3/4"
Color: Black Storage Capacity: 2037 cu. in.
Overall Height: 10-1/2" Overall Width: 26"
Number of Pieces: 2 Includes: Removable Tray
Item: Portable Tool Box Primary Tool Box Color: Gray
Depth: 10" Nominal Outside Height: 10"
Number of Drawers: 0 Locking System: Lockable Hasp
Inside Depth: 7-3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Portable tool boxes and chests are ideal to protect, organize, store, secure and transport tools, hardware and work gear at the jobsite. Here is some additional information about Contico Portable Tool Box. Color: Black.

Reviews of Contico #8260-4