Zoro Homepage
This item is Discontinued.
Contico Step Stool Tool Box, Plastic, Gray, 18-1/2" W x 12-3/8" D x 13" H G9402GYBK

Step Stool Tool Box, Plastic, Gray, 18-1/2" W x 12-3/8" D x 13" H (Discontinued)

  • Mfr # G9402GYBK
  • Zoro # G0068489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9402GYBK
Zoro #
G0068489
UPC #
020027248476
Country of Origin
United States

Dimensions

Width
18-1/2"
Depth
12-3/8"
Height
13"
Inside Width
11-3/4"
Overall Height
13-1/4"
Inside Height
12-1/2"
Nominal Outside Width
12 in
Nominal Outside Height
13 in
Inside Depth
17-3/4"
Nominal Outside Depth
19 in
Overall Width
12-1/2"
Overall Depth
18-1/2"

Description

Step Stool Tool Box, Material Plastic, Overall Depth 18 1/2 in, Overall Height 13 1/4 in, Overall Width 12 1/2 in, Locking System Padlock Hasp, Color Gray, Features Recessed Non-Slip Lid, Includes Attachable Cord Holder, Number of Drawers 0, Number of Handles 1, Number of Trays 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.