SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tool Organizer/Caddy, Gray w/Black Drawer

CONTICO| Zoro #: G1270254| Mfr #: G1911

$16.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Large Carrying Handle, 1 DrawerHeight (In.): 10-1/4Number of Pockets (Inside): 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1270254 Mfr #: G1911
Features: Large Carrying Handle, 1 DrawerHeight (In.): 10-1/4
Number of Pockets (Inside): 0Material: Plastic
Depth (In.): 12Number of Compartments: 17
Width (In.): 19Length (In.): 19
Type: With Sectional DrawerColor: Gray w/Black Drawer
Item: Tool Organizer/CaddyCountry of Origin (subject to change): United States

Description

Tool Organizer/Caddy, With Sectional Drawer, Number of Compartments 17, Material Plastic, Gray w/Black Drawer, Large Carrying Handle, 1 Drawer

Reviews