This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2074786
Zoro #
G4017371
UPC #
840276100086
Country of Origin
China
Dimensions
Diameter
3 in
Size
24 oz
Overall Height
10 1/2 in
Overall Diameter
3 in
Details
Item
Mug
Color
Silver
Material
Stainless Steel
Type
Insulated
Product Type
Mug
Capacity
24 fl oz
Description
Mug, Material Stainless Steel, Color Silver, Overall Height 10 1/2 in, Capacity 24 fl oz, Product Type Mug, Overall Diameter 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.