1-1/2" Chemical Hose GN
Mfr # 20018488
Zoro # G7499348
product price: $2,570.99
/eaKey Features
Hose Inside Dia.
1 1/2 in
Hose Length
100 ft
Hose Color
Green
Temp. Range
-40 Degrees to 212 Degrees F
Hose Cover Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20018488
Zoro #
G7499348
UPC #
037256128240
Country of Origin
Canada
Dimensions
Hose Inside Dia.
1 1/2 in
Hose Length
100 ft
Hose Outside Dia.
1 97/100 in
Bend Radius
5 in
Details
Item
Chemical Hose
Hose Color
Green
Temp. Range
-40 Degrees to 212 Degrees F
Hose Cover Material
EPDM
Hose Tube Material
UHMW-PE
Max. Working Pressure @ 70 F
200 psi
Hose Reinforcement Material
Synthetic Fabric
For Media Type
Alkylation, Atmospheric Distillation, Catalytic Reformer, Coker, FCC Feed Hydrotreater, Fluid Catalytic Cracker, Hydrotreater, Isomerization, Utilities, Vacuum Distillation, Wastewater
Compatible Chemicals
Alkylation, Atmospheric Distillation, Catalytic Reformer, Coker, FCC Feed Hydrotreater, Fluid Catalytic Cracker, Hydrotreater, Isomerization, Utilities, Vacuum Distillation, Wastewater
Description
Chemical Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 97/100 in, Hose Length 100 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Reinforcement Type Helix; Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Green, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.