Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" ID x 100 ft Rubber Discharge & Suction Hose BK/GN

  • Mfr # 20450177

  • Zoro # G3151285


product price: $382.07
/ea
Free Shipping & Returns

Key Features

Tube Material
Thermoplastic Rubber
Inside Dia.
1-1/2"
Outside Dia.
1.78"
Max. Pressure
50 PSI
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20450177
Zoro #
G3151285
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1-1/2"
Outside Dia.
1.78"
Length
100 ft.
Bend Radius
3 in
Hose Length
100 ft
Hose Inside Dia.
1 1/2 in

Details

Item
Water Suction and Discharge Hose
Tube Material
Thermoplastic Rubber
Max. Pressure
50 PSI
Color
Black and Green
Vacuum Rating
29 in Hg
Reinforcement
Polyethylene Helix
Max. Temp.
180 Degrees F
Temp. Range
-40 Degrees to 180 Degrees F
Hose Tube Material
TPE
Water Hose Type
Water Suction and Discharge Hose
Max. Working Pressure @ 70 F
50 psi
Hose Cover Material
Polyethylene
Hose Configuration
Bulk Hose
Hose Color
Black, Green
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Calcium Chloride, Carbon Dioxide, Cyclohexane, Diesel Fuel, Dry Food, Ethyl Acetate, Fuel Oil, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Kerosene, Liquid Propane, LP Gas, Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Natural Gas, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Parrafins (Wax), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hypochlorite/Bleach (to 20%), Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
For Media Type
Air, Ethanol, Ethylene Glycol, Formaldehyde, Hydrochloric Acid, Isopropanol, Methanol, Nitrogen Gas, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water

Description

Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Length 100 ft, Hose Color Black, Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F, Bend Radius 3 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.