Zoro Homepage

1-1/2" ID x 20 ft PVC Water Suction Hose Clear/OR

  • Mfr # WST150-20CE-G

  • Zoro # G5486820


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Inside Dia.
1-1/2"
Outside Dia.
2.03"
Max. Pressure
110 psi
Length
20 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST150-20CE-G
Zoro #
G5486820
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1-1/2"
Outside Dia.
2.03"
Length
20 ft.
Fitting Size
1-1/2 in x 1-1/2 in
Bend Radius
2 1/2 in
Hose Inside Dia.
1 1/2 in
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in
Hose Length
20 ft

Details

Item
Water Suction and Discharge Hose
Tube Material
PVC
Max. Pressure
110 psi
Color
Clear and Orange
Fitting Type
Cam and Groove C x Cam and Groove E
Reinforcement
Synthetic Braid with PVC Helix
Max. Temp.
140 Degrees F
Vacuum Rating
29 in Hg
Includes
Gasket
Hose Fitting B Material
Aluminum
Hose Fitting B Type
Cam and Groove E
Water Hose Type
Water Suction and Discharge Hose
Max. Working Pressure @ 70 F
110 psi
Hose Cover Material
PVC
Hose Fitting A Type
Cam and Groove C
Hose Fittings
Aluminum 1-1/2 in Cam and Groove C x Aluminum 1-1/2 in Cam and Groove E
Hose Color
Clear, Orange
Hose Tube Material
PVC
Temp. Range
-13 Degrees to 140 Degrees F
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Aluminum
Fitting Material
Aluminum x Aluminum
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water

Description

Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Length 20 ft, Hose Color Clear, Orange, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 110 psi, Temp. Range -13 Degrees to 140 Degrees F, Bend Radius 2 1/2 in, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.