Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" ID x 50 ft Rubber Steam Hose BK

  • Mfr # 20575082

  • Zoro # G3890638


product price: $954.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
50 ft
Hose Color
Black
Temp. Range
-40 Degrees to 450 Degrees F
Hose Cover Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20575082
Zoro #
G3890638
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
50 ft
Hose Length (Ft.)
50
Steam Hose Inside Dia.
1-1/2"
Inside Dia. - Steam Hose
1-1/2"
Hose Inside Dia. (In.)
1-1/2
Length - Steam Hose
50 ft.
Steam Hose Length
50 ft.

Details

Item
Steam Hose
Hose Color
Black
Temp. Range
-40 Degrees to 450 Degrees F
Hose Cover Material
EPDM
Safety Factor
10:1
Steam Hose Temp. Range
-40 Degrees to 450 Degrees F
Color
Black
Max. Pressure (PSI)
250
Type
Bulk
Max. Pressure
250 psi
Tube Material
Synthetic Rubber
Reinforcement
Wire Braid
Temp. Range (F)
-40 to 450
Color - Steam Hose
Black
Temp. Range - Steam Hose
-40 Degrees to 450 Degrees F
Steam Hose Color
Black
Cover Material
Synthetic Rubber
Hose Configuration
Bulk Hose
Hose Tube Material
EPDM
Standards
MIL-29210
Max. Working Pressure @ 70 F
250 psi
For Media Type
Not Recommended Chemicals

Description

Steam Hose, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Safety Factor 10:1, Temp. Range -40 Degrees to 450 Degrees F, Standards MIL-29210, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.