Zoro Homepage

1-1/2" X 10' GRY FLXTRA FOOD LT BULK

  • Mfr # FTG150-10

  • Zoro # G316093465


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
3 in
Hose Color
Gray
Standards
3-A Compliant, FDA, USDA
Vacuum Rating
29 in Hg
Hose Configuration
Bulk Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTG150-10
Zoro #
G316093465
UPC #
-
Country of Origin
Canada

Dimensions

Bend Radius
3 in
Hose Outside Dia.
1 59/64 in
Hose Length
10 ft
Hose Inside Dia.
1 1/2 in

Details

Hose Color
Gray
Standards
3-A Compliant, FDA, USDA
Vacuum Rating
29 in Hg
Hose Configuration
Bulk Hose
Item
Bulk Food Grade Transfer Hose
Hose Reinforcement Material
Synthetic Textile Fabric
For Media Type
Dry Food, Wet Food
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-25 Degrees F

Description

Bulk Food Grade Transfer Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 59/64 in, Hose Length 10 ft, Hose Reinforcement Material Synthetic Textile Fabric, Hose Color Gray, Vacuum Rating 29 in Hg, Temp. Range -25 Degrees to 212 Degrees F, Standards 3-A Compliant, FDA, USDA, Bend Radius 3 in, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.