Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" X 100' REINF FOOD SUCT HOSE BULK

  • Mfr # VBT150-100

  • Zoro # G816093804


product price: $1,209.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Max. Working Pressure @ 70 F
110 psi
Hose Length
100 ft
Standards
3-A, FDA, NSF-61 Listed Materials, USDA
Hose Configuration
Bulk Hose
Hose Inside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBT150-100
Zoro #
G816093804
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
1 1/2 in
Hose Outside Dia.
2 3/64 in
Bend Radius
2 1/2 in

Details

Max. Working Pressure @ 70 F
110 psi
Standards
3-A, FDA, NSF-61 Listed Materials, USDA
Hose Configuration
Bulk Hose
Vacuum Rating
29 in Hg
Item
Bulk Food Grade Transfer Hose
Hose Color
Clear with White Spiral
For Media Type
Beverage, Wet Food
Hose Reinforcement Material
PVC
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-13 Degrees F

Description

Bulk Food Grade Transfer Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 3/64 in, Hose Length 100 ft, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear with White Spiral, Vacuum Rating 29 in Hg, Max. Working Pressure @ 70 F 110 psi, Safety Factor 3:1, Temp. Range -13 Degrees to 140 Degrees F, Standards 3-A, FDA, NSF-61 Listed Materials, USDA, Bend Radius 2 1/2 in, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.