Zoro Homepage

1-1/2" X 50" GRY VINTNER EPDM BULK

  • Mfr # VNTL150-50

  • Zoro # G216093268


product price: $1,546.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
6 in
Hose Inside Dia.
1 1/2 in
Standards
3-A Sanitary Standard 18-03 Certificate #3727, FDA, USDA
Hose Outside Dia.
1 31/32 in
Hose Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNTL150-50
Zoro #
G216093268
UPC #
-
Country of Origin
Canada

Dimensions

Bend Radius
6 in
Hose Inside Dia.
1 1/2 in
Hose Outside Dia.
1 31/32 in
Hose Length
50 ft

Details

Standards
3-A Sanitary Standard 18-03 Certificate #3727, FDA, USDA
Hose Color
Gray
Item
Bulk Food Grade Transfer Hose
Hose Configuration
Bulk Hose
Vacuum Rating
27 in Hg
For Media Type
Beverage
Hose Reinforcement Material
Fabric
Maximum Operating Temperature
220 Degrees F
Minimum Operating Temperature
-30 Degrees F

Description

Bulk Food Grade Transfer Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 31/32 in, Hose Length 50 ft, Hose Reinforcement Type Helix, Hose Reinforcement Material Fabric, Hose Color Gray, Vacuum Rating 27 in Hg, Safety Factor 4:1, Temp. Range -30 Degrees to 220 Degrees F, Standards 3-A Sanitary Standard 18-03 Certificate #3727, FDA, USDA, Bend Radius 6 in, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.