Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" X 50' RED DRINKLINE EPDM BULK

  • Mfr # DNK150-50

  • Zoro # G816093767


product price: $1,899.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Color
Red
Hose Tube Material
EPDM Rubber
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Synthetic Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNK150-50
Zoro #
G816093767
UPC #
-
Country of Origin
Canada

Dimensions

Hose Length
50 ft
Hose Inside Dia.
1 1/2 in
Hose Outside Dia.
2 7/64 in

Details

Item
Bulk Food Grade Discharge Hose
Hose Color
Red
Hose Tube Material
EPDM Rubber
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Synthetic Fabric
Standards
Conforms to 3-A Sanitary Standard 18-03, FDA, USDA
Maximum Operating Temperature
220 Degrees F
Hose Cover Material
EPDM Rubber
For Media Type
Non-Oil Liquid, Wet Food
Minimum Operating Temperature
-40 Degrees F

Description

Bulk Food Grade Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 7/64 in, Hose Length 50 ft, Hose Tube Material EPDM Rubber, Hose Cover Material EPDM Rubber, Hose Reinforcement Type Spiral-Plied, Hose Reinforcement Material Synthetic Fabric, Hose Color Red, Safety Factor 4:1, Temp. Range -40 Degrees to 220 Degrees F, Standards Conforms to 3-A Sanitary Standard 18-03, FDA, USDA, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.