1-1/2"X10' RED DRINKLINE EPDM SS C+C
- Mfr # DNK150-10CC
- Zoro # G116093504
product price:Â
$
663.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
1-1/2 in x 1-1/2 in
Hose Inside Dia.
1 1/2 in
Vacuum Rating
none
Hose Length
10 ft
Hose Fitting B Type
C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DNK150-10CC
- Zoro #
- G116093504
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Fitting Size
- 1-1/2 in x 1-1/2 in
- Hose Inside Dia.
- 1 1/2 in
- Hose Length
- 10 ft
- Hose Outside Dia.
- 2 57/500 in
Details
- Item
- Food Grade Discharge Hose Assembly
- Vacuum Rating
- none
- Hose Fitting B Type
- C
- Hose Cover Material
- EPDM
- Max. Working Pressure @ 70 F
- 250 psi
- Hose Color
- Red
- Temp. Range
- -40 Degrees to 220 Degrees F
- Hose Fitting B Material
- Stainless Steel
- Fitting Material
- Stainless Steel x Stainless Steel
- Hose Reinforcement Material
- Synthetic Fabric
- Hose Tube Material
- EPDM
- Hose Fitting A Type
- C
- Hose Fitting A Material
- Stainless Steel
- For Media Type
- Non-Oil Liquid
- Safety Factor
- 4:1
Description
Food Grade Discharge Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 57/500 in, Hose Length 10 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral-Plied, Hose Reinforcement Material Synthetic Fabric, Hose Color Red, Vacuum Rating none, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 220 Degrees F, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.