Shop CONTINENTAL
See all product information
Create Account
1-1/2"X10' RED DRINKLINE EPDM SS C+E
- Mfr # DNK150-10CE
- Zoro # G716093799
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
1-1/2 in x 1-1/2 in
Hose Length
10 ft
Vacuum Rating
none
Hose Inside Dia.
1 1/2 in
Hose Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DNK150-10CE
- Zoro #
- G716093799
- UPC #
- -
- Country of Origin
- Canada
- Item
- Food Grade Discharge Hose Assembly
- Vacuum Rating
- none
- Hose Color
- Red
- Hose Fitting A Material
- Stainless Steel
- Temp. Range
- -40 Degrees to 220 Degrees F
- Hose Cover Material
- EPDM
- Hose Fitting B Type
- E
- Hose Reinforcement Material
- Synthetic Fabric
- Hose Tube Material
- EPDM
- Hose Fitting A Type
- C
- Fitting Material
- Stainless Steel x Stainless Steel
- For Media Type
- Non-Oil Liquid
- Hose Fitting B Material
- Stainless Steel
- Max. Working Pressure @ 70 F
- 250 psi
- Safety Factor
- 4:1
Dimensions
- Fitting Size
- 1-1/2 in x 1-1/2 in
- Hose Length
- 10 ft
- Hose Inside Dia.
- 1 1/2 in
- Hose Outside Dia.
- 2 57/500 in
Description
Food Grade Discharge Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 57/500 in, Hose Length 10 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral-Plied, Hose Reinforcement Material Synthetic Fabric, Hose Color Red, Vacuum Rating none, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 220 Degrees F, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.