Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" ID x 100 ft EPDM Bulk Food Hose WT

  • Mfr # 32W264

  • Zoro # G7504235


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Hose Length
100 ft
Hose Color
White
Temp. Range
-40 Degrees to 210 Degrees F
Hose Cover Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32W264
Zoro #
G7504235
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
100 ft
Hose Outside Dia.
1 15/32 in
Length
100 ft.
Inside Dia.
1"
Bend Radius
12 in
Outside Dia.
1-15/32"
Length - Washdown Hose
100 ft.
Inside Dia. - Washdown Hose
1"

Details

Item
Washdown Hose
Hose Color
White
Temp. Range
-40 Degrees to 210 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
Color
White
Max. Pressure - Washdown Hose
300 psi
Tube Material
EPDM
Color - Washdown Hose
White
Cover Material
EPDM With Antimicrobial
Tube Material - Washdown Hose
EPDM
Max. Pressure
300 psi
Reinforcement
Textile Reinforced
Temp. Range - Washdown Hose
-40 Degrees to 200 Degrees F
Hose Configuration
Bulk Hose
Type - Washdown Hose
Washdown Hose
Cover Material - Washdown Hose
Antimicrobial Coated EDPM
Max. Working Pressure @ 70 F
300 psi
Antimicrobial
Yes
Hose Tube Material
EPDM
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F

Description

Washdown Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 15/32 in, Hose Length 100 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Safety Factor 4:1, Bend Radius 12 in, Hose Configuration Bulk Hose, Antimicrobial Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.