Zoro Homepage

1" ID x 25 ft. PVC Air Hose 250 PSI RD

  • Mfr # PLR10025-25

  • Zoro # G5242426


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Burst Pressure
1,000 psi
Hose Strain Relief
No
Hose Cover Material
PVC
Max. Working Pressure @ 70 F
250 psi
Hose Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR10025-25
Zoro #
G5242426
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
25 ft
Hose Outside Dia.
1.375 in

Details

Item
Air Hose
Burst Pressure
1,000 psi
Hose Strain Relief
No
Hose Color
Red
Hose Cover Material
PVC
Max. Working Pressure @ 70 F
250 psi
Air Hose Type
General
Hose Tube Material
PVC
Hose Configuration
Bulk Hose
Safety Factor
4:1
Temp. Range
-10 Degrees to 158 Degrees F
Hose Reinforcement Material
Fiber
For Media Type
Air, Lubricated Air, Water

Description

Air Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1.375 in, Hose Length 25 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.