1" ID x 300 ft. PVC Air Hose 250 PSI GY
Mfr # PLG10025-300
Zoro # G5244675
product price: $864.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1 in
Temp. Range
-10 Degrees to 158 Degrees F
Hose Strain Relief
No
Safety Factor
4:1
Hose Tube Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLG10025-300
Zoro #
G5244675
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1 in
Hose Outside Dia.
1.375 in
Hose Length
300 ft
Details
Item
Air Hose
Temp. Range
-10 Degrees to 158 Degrees F
Hose Strain Relief
No
Safety Factor
4:1
Hose Tube Material
PVC
Hose Cover Material
PVC
Hose Reinforcement Material
Fiber
Burst Pressure
1,000 psi
Max. Working Pressure @ 70 F
250 psi
Hose Configuration
Bulk Hose
Hose Color
Gray
Air Hose Type
General
For Media Type
Automatic Transmission Fluid, Diesel Fuel, Ethanol, Fuel Oil, Gasoline, Heptane, Hexane, Kerosene, Mineral Oil, Motor Oil, Water
Description
Air Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1.375 in, Hose Length 300 ft, Hose Color Gray, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.