Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" ID x 50 ft EPDM Water Discharge Hose BK

  • Mfr # 20026501

  • Zoro # G3662391


product price: $971.24
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Tube Material
Versigard
Inside Dia.
1"
Outside Dia.
1.39"
Max. Pressure
150 psi
Length
450 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20026501
Zoro #
G3662391
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1"
Outside Dia.
1.39"
Length
450 ft.
Hose Length
450 ft
Hose Inside Dia.
1 in

Details

Item
Water Discharge Hose
Tube Material
Versigard
Max. Pressure
150 psi
Color
Black
Max. Temp.
190 Degrees F
Reinforcement
Spiral Synthetic Yarn
Water Hose Type
Water Discharge Hose
Max. Working Pressure @ 70 F
150 psi
Temp. Range
-40 Degrees to 210 Degrees F
Hose Color
Black
Hose Cover Material
EPDM
Hose Tube Material
EPDM
Hose Configuration
Bulk Hose
Not Recommended Chemicals
Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrogen Peroxide, Kerosene, Liquid Propane, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Oxygen, Parrafins (Wax), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
For Media Type
Acetic Acid, Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Isopropanol, Ketones, Methanol, Nitrogen Gas, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water

Description

Water Discharge Hose, Hose Inside Dia. 1 in, Hose Length 450 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 150 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Configuration Bulk Hose

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.