1" ID x 50 ft. PVC Air Hose 250 PSI GY
Mfr # PLG10025-50
Zoro # G5239398
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Hose Cover Material
PVC
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Fiber
Max. Working Pressure @ 70 F
250 psi
Hose Tube Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLG10025-50
Zoro #
G5239398
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1 in
Hose Outside Dia.
1.375 in
Hose Length
50 ft
Details
Item
Air Hose
Hose Cover Material
PVC
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Fiber
Max. Working Pressure @ 70 F
250 psi
Hose Tube Material
PVC
Hose Color
Gray
Hose Strain Relief
No
Safety Factor
4:1
Air Hose Type
General
Temp. Range
-10 Degrees to 158 Degrees F
Burst Pressure
1,000 psi
For Media Type
Antifreeze, Ethylene Glycol, Glycerin, Water
Description
Air Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1.375 in, Hose Length 50 ft, Hose Color Gray, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.