Zoro Homepage

1" X 10" GRY VINTNER EPDM BULK

  • Mfr # VNTL100-10

  • Zoro # G116093412


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Hose Length
10 ft
Vacuum Rating
27 in Hg
Hose Color
Gray
Hose Outside Dia.
1 33/64 in
Standards
3-A Sanitary Standard 18-03 Certificate #3727, FDA, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNTL100-10
Zoro #
G116093412
UPC #
-
Country of Origin
Canada

Dimensions

Hose Length
10 ft
Hose Outside Dia.
1 33/64 in
Bend Radius
4 in
Hose Inside Dia.
1 in

Details

Vacuum Rating
27 in Hg
Item
Bulk Food Grade Transfer Hose
Hose Color
Gray
Standards
3-A Sanitary Standard 18-03 Certificate #3727, FDA, USDA
Hose Configuration
Bulk Hose
Minimum Operating Temperature
-30 Degrees F
For Media Type
Beverage
Maximum Operating Temperature
220 Degrees F
Hose Reinforcement Material
Fabric

Description

Bulk Food Grade Transfer Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 33/64 in, Hose Length 10 ft, Hose Reinforcement Type Helix, Hose Reinforcement Material Fabric, Hose Color Gray, Vacuum Rating 27 in Hg, Safety Factor 4:1, Temp. Range -30 Degrees to 220 Degrees F, Standards 3-A Sanitary Standard 18-03 Certificate #3727, FDA, USDA, Bend Radius 4 in, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.