Zoro Homepage

1" x 100 ft Rubber Bulk Multipurpose Air Hose 500 psi YL

  • Mfr # 20316326

  • Zoro # G2713374


product price: $1,217.99
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
100 ft.
Tube Material
Synthetic Rubber
Cover Material
Synthetic Rubber
Hose Media
Air, Mild Chemicals, Oil, Water
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20316326
Zoro #
G2713374
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
100 ft.
Length
100 ft.
Pneumatic Hose Inside Dia.
1"
Outside Dia.
1.500"
Hose Inside Dia.
1 in
Hose Length
100 ft

Details

Item
Air Hose
Tube Material
Synthetic Rubber
Cover Material
Synthetic Rubber
Hose Media
Air, Mild Chemicals, Oil, Water
Pneumatic Hose Color
Yellow
Safety Factor
4:1
Pneumatic Hose Temp. Range
-20 Degrees to 210 Degrees F
Meets
USMSHA No. 2G-14C/14 for Flame Resistance
Type
Bulk
Pneumatic Hose Product Group
Air Hose
Pneumatic Hose Max. Pressure
500 psi
Reinforcement
Yarn
Temp. Range
-20 Degrees to 190 Degrees F
Color
Yellow
Hose Configuration
Bulk Hose
Hose Cover Material
Carboxylated Nitrile Rubber
Air Hose Type
General
Standards
USMSHA No. 2G-14C/14
Max. Working Pressure @ 70 F
500 psi
Hose Tube Material
Nitrile
Hose Color
Yellow
For Media Type
Air, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Heptane, Hexane, Isopropanol, Kerosene, Lubricated Air, Methanol, Naphtha, Nitrogen Gas, Parrafins (Wax), Sodium Bisulfate, Solvents, Stoddard Solvent, Turpentine, Water
Not Recommended Chemicals
Acetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, Ethyl Acetate, Formaldehyde, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Liquid Propane, LP Gas, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Natural Gas, Nitric Acid (50% Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Xylene

Description

Air Hose, Hose Inside Dia. 1 in, Hose Length 100 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards USMSHA No. 2G-14C/14, Safety Factor 4:1, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.