Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi RD

  • Mfr # PLR10025-15-11

  • Zoro # G5239626


product price: $82.85
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
15 ft.
Tube Material
PVC
Pneumatic Hose Inside Dia.
1"
Pneumatic Hose Max. Pressure
250 psi
Pnuematic Hose Fitting Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR10025-15-11
Zoro #
G5239626
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
15 ft.
Pneumatic Hose Inside Dia.
1"
Pnuematic Hose Fitting Size
1"
Fitting Size
1 in x 1 in
Hose Fitting A Size
1 in
Hose Inside Dia.
1 in
Hose Length
15 ft
Hose Outside Dia.
1 3/8 in
Hose Fitting B Size
1 in

Details

Item
Air Hose
Tube Material
PVC
Pneumatic Hose Max. Pressure
250 psi
Pneumatic Hose Temp. Range
-10 Degrees to 158 Degrees F
Pneumatic Hose Color
Red
Coupled Assembly / Bulk
Coupled Assembly
Safety Factor
4:1
Temp. Range
-10 Degrees to 158 Degrees F
Hose Strain Relief
No
Hose Reinforcement Material
Polyethylene
Hose Color
Red
Hose Cover Material
PVC
Max. Working Pressure @ 70 F
250 psi
Hose Fitting A Material
Brass
Hose Fitting B Material
Brass
Hose Fitting B Type
MNPT
Hose Fitting A Type
MNPT
Hose Configuration
Coupled Assembly
Hose Tube Material
PVC
Burst Pressure
1,000 psi
Hose Fittings
Brass 1 in MNPT x Brass 1 in MNPT
Vacuum Rating
Not Rated
Fitting Type
MNPT x MNPT
Fitting Material
Brass x Brass
For Media Type
Air, Lubricated Air, Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water

Description

Air Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 3/8 in, Hose Length 15 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyethylene, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.