Shop CONTINENTAL
See all product information
Create Account
1" X 25" GRY VINTNER EPDM SS C+E
- Mfr # VNTL100-25CE
- Zoro # G816093347
product price:Â
$
848.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1 in
Hose Length
25 in
Hose Color
Gray
Temp. Range
-30 Degrees to 220 Degrees F
Hose Outside Dia.
1.52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VNTL100-25CE
- Zoro #
- G816093347
- UPC #
- -
- Country of Origin
- Canada
- Item
- Food Grade Transfer Hose Assembly
- Hose Color
- Gray
- Temp. Range
- -30 Degrees to 220 Degrees F
- Hose Tube Material
- EPDM
- Max. Working Pressure @ 70 F
- 150 psi
- Fitting Material
- Stainless Steel x Stainless Steel
- Vacuum Rating
- 27 in of Hg
- Hose Fitting A Material
- Stainless Steel
- For Media Type
- Beverage
- Hose Fitting B Material
- Stainless Steel
- Hose Fitting B Type
- E
- Hose Reinforcement Material
- Spiral-Plied Fabric
- Hose Fitting A Type
- C
- Safety Factor
- 4:1
Dimensions
- Hose Inside Dia.
- 1 in
- Hose Length
- 25 in
- Hose Outside Dia.
- 1.52 in
- Bend Radius
- 4 in
- Fitting Size
- 1 in x 1 in
Description
Food Grade Transfer Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 13/25 in, Hose Length 25 in, Hose Tube Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Spiral-Plied Fabric, Hose Color Gray, Vacuum Rating 27 in of Hg, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -30 Degrees to 220 Degrees F, Bend Radius 4 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type C, Hose Fitting B Type E
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.