Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 450 ft Nitrile Bulk Multipurpose Air Hose 300 psi RD

  • Mfr # 20026575

  • Zoro # G2526091


product price: $2,892.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Pneumatic Hose Length
450 ft.
Tube Material
Nitrile
Material
Rubber
Max. Pressure
300 psi
Pneumatic Hose Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20026575
Zoro #
G2526091
UPC #
037256218705
Country of Origin
United States

Dimensions

Pneumatic Hose Length
450 ft.
Outside Dia.
1.47"
Pneumatic Hose Inside Dia.
1"
Hose Inside Dia.
1 in
Hose Length
450 ft

Details

Item
Push-On Hose
Tube Material
Nitrile
Material
Rubber
Max. Pressure
300 psi
Pneumatic Hose Color
Red
Hose Configuration
Bulk Hose
Temp. Range
-20 Degrees to 190 Degrees F
For Use With
Air, Oil, Water, Kerosene, Some Chemicals
Reinforcement
Spiral Synthetic Yarn
Pneumatic Hose Temp. Range
-20 Degrees to 190 Degrees F
Meets
RMA Class A
Coupled Assembly / Bulk
Bulk
Pneumatic Hose Max. Pressure
300 psi
Hose Cover Material
Neoprene Rubber
Hose Color
Red
Air Hose Type
Push-On
Hose Tube Material
Rubber
Max. Working Pressure @ 70 F
300 psi
Standards
RMA Class A
Not Recommended Chemicals
For Media Type
Air, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Heptane, Hexane, Isopropanol, Kerosene, Lubricated Air, Methanol, Naphtha, Nitrogen Gas, Parrafins (Wax), Sodium Bisulfate, Solvents, Stoddard Solvent, Turpentine, Water

Description

Push-On Hose, Hose Inside Dia. 1 in, Hose Length 450 ft, Hose Color Red, Hose Tube Material Rubber, Hose Cover Material Neoprene Rubber, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class A, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.