Zoro Homepage

1/2" ID x 300 ft. PVC Air Hose 300 PSI BL

  • Mfr # PLB05030-300

  • Zoro # G5244885


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-10 Degrees to 158 Degrees F
Air Hose Type
General
Max. Working Pressure @ 70 F
300 psi
Hose Configuration
Bulk Hose
Hose Outside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLB05030-300
Zoro #
G5244885
UPC #
-
Country of Origin
United States

Dimensions

Hose Outside Dia.
0.75 in
Hose Length
300 ft
Hose Inside Dia.
1/2 in

Details

Item
Air Hose
Temp. Range
-10 Degrees to 158 Degrees F
Air Hose Type
General
Max. Working Pressure @ 70 F
300 psi
Hose Configuration
Bulk Hose
Hose Cover Material
PVC
Safety Factor
4:1
Hose Strain Relief
No
Hose Color
Blue
Hose Tube Material
PVC
Hose Reinforcement Material
Fiber
Burst Pressure
1,200 psi
For Media Type
Automatic Transmission Fluid, Diesel Fuel, Ethanol, Fuel Oil, Gasoline, Heptane, Hexane, Kerosene, Mineral Oil, Motor Oil, Water

Description

Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.75 in, Hose Length 300 ft, Hose Color Blue, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.