1/2" ID x 300 ft. PVC Air Hose 300 PSI YL
Mfr # PLY05030-300
Zoro # G5244438
product price:Â $386.99
/ea
Free Shipping & Returns
Key Features
Safety Factor
4:1
Burst Pressure
1,200 psi
Temp. Range
-10 Degrees to 158 Degrees F
Air Hose Type
General
Hose Reinforcement Material
Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLY05030-300
Zoro #
G5244438
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/2 in
Hose Length
300 ft
Hose Outside Dia.
0.75 in
Details
Item
Air Hose
Safety Factor
4:1
Burst Pressure
1,200 psi
Temp. Range
-10 Degrees to 158 Degrees F
Air Hose Type
General
Hose Reinforcement Material
Fiber
Hose Color
Yellow
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
300 psi
Hose Strain Relief
No
Hose Cover Material
PVC
Hose Tube Material
PVC
For Media Type
Automatic Transmission Fluid, Diesel Fuel, Ethanol, Fuel Oil, Gasoline, Heptane, Hexane, Kerosene, Mineral Oil, Motor Oil, Water
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.75 in, Hose Length 300 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.