1/2" ID x 50 ft. PVC Air Hose 300 PSI GY

  • Mfr # PLG05030-50

  • Zoro # G5239416


product price:  $57.55
/ea

Key Features

Temp. Range
-10 Degrees to 158 Degrees F
Safety Factor
4:1
Hose Configuration
Bulk Hose
Air Hose Type
General
Max. Working Pressure @ 70 F
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLG05030-50
Zoro #
G5239416
UPC #
-
Country of Origin
United States

Dimensions

Hose Outside Dia.
0.75 in
Hose Length
50 ft
Hose Inside Dia.
1/2 in

Details

Item
Air Hose
Temp. Range
-10 Degrees to 158 Degrees F
Safety Factor
4:1
Hose Configuration
Bulk Hose
Hose Color
Gray
Air Hose Type
General
Max. Working Pressure @ 70 F
300 psi
Hose Tube Material
PVC
Burst Pressure
1,200 psi
Hose Reinforcement Material
Fiber
Hose Strain Relief
No
Hose Cover Material
PVC
For Media Type
Antifreeze, Ethylene Glycol, Glycerin, Water

Description

Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.75 in, Hose Length 50 ft, Hose Color Gray, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.