1/2" Push On Hose 300 PSI GN
Mfr # 20022661
Zoro # G7495330
product price: $1,279.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1/2 in
Hose Length
500 ft
Hose Color
Green
Temp. Range
-20 Degrees to 210 Degrees F
Hose Cover Material
Nitrile; PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20022661
Zoro #
G7495330
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/2 in
Hose Length
500 ft
Details
Item
Air Hose
Hose Color
Green
Temp. Range
-20 Degrees to 210 Degrees F
Hose Cover Material
Nitrile; PVC
Max. Working Pressure @ 70 F
300 psi
Hose Tube Material
Synthetic Rubber
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Length 500 ft, Hose Color Green, Hose Tube Material Synthetic Rubber, Hose Cover Material Nitrile; PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.