1/2" x 100 ft EPDM Coupled Air Hose 200 psi Black

  • Mfr # HZB05020-100-11-G

  • Zoro # G6210316


product price: $191.41
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
100 ft.
Tube Material
EPDM
Cover Material
EPDM
Hose Media
Air, Mild Chemicals, Water
Pneumatic Hose Product Group
Air Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZB05020-100-11-G
Zoro #
G6210316
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
100 ft.
Pneumatic Hose Inside Dia.
1/2"
Pnuematic Hose Fitting Size
1/2"
Outside Dia.
0.810"
Pneumatic Hose Fitting Size
1/2"
Fitting Size
1/2 in x 1/2 in
Hose Fitting A Size
1/2 in
Hose Inside Dia.
1/2 in
Hose Fitting B Size
1/2 in
Hose Length
100 ft
Hose Outside Dia.
7/8 in

Details

Item
Air Hose
Tube Material
EPDM
Cover Material
EPDM
Hose Media
Air, Mild Chemicals, Water
Pneumatic Hose Product Group
Air Hose
Hose Configuration
Coupled Assembly
Meets
RMA Class C
Pneumatic Hose Max. Pressure
200 psi
Coupled Assembly / Bulk
Coupled Assembly
Safety Factor
4:1
Reinforcement
Synthetic Yarn
Pneumatic Hose Thread Type
(M)NPT x (M)NPT
Pneumatic Hose Color
Black
Pneumatic Hose Temp. Range
-40 Degrees to 190 Degrees F
Coupling Material
Brass
Temp. Range
-40 Degrees to 210 Degrees F
Hose Cover Material
EPDM
Hose Color
Black
Hose Fitting A Type
MNPT
Hose Fittings
Brass 1/2 in MNPT x Brass 1/2 in MNPT
Hose Fitting B Type
MNPT
Standards
RMA Class C
Max. Working Pressure @ 70 F
200 psi
Hose Fitting B Material
Brass
Hose Fitting A Material
Brass
Hose Tube Material
EPDM
Fitting Material
Brass x Brass
Fitting Type
MNPT x MNPT
For Media Type
Air, Lubricated Air, Water
Compatible Chemicals
Deionized Water, Fresh Water

Description

Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards RMA Class C, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.