1/2" x 25' Blue EPDM Air Hose, 250 PSI, 1/2" Ind. Interchange M+F QC

  • Mfr # HZU05030-25-51

  • Zoro # G4312886


product price:  $83.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZU05030-25-51
Zoro #
G4312886
UPC #
-
Country of Origin
United States

Description

Blue Multipurpose Rubber Air Hose, 250 PSI, Coupled Assembly, 1/2 in. ID, 25ft. length, 1/2 in. Industrial Plug x 1/2 in. Industrial Socket Fittings, Temp. Range -40 to 210 Degrees F, Tube Material EPDM, Cover Material EPDM, Spiral Synthetic Yarn Reinforcement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.