1/2" x 5' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" FNPSM x FNPSM

  • Mfr # HZY05030-05-41

  • Zoro # G4318136


product price:  $21.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HZY05030-05-41
Zoro #
G4318136
UPC #
-
Country of Origin
United States

Description

Yellow Multipurpose Rubber Air Hose, 250 PSI, Coupled Assembly, 1/2 in. ID, 5ft. length, 1/2 in. Female NPSM x 1/2 in. Female NPSM Brass Fittings, Temp. Range -40 to 210 Degrees F, Tube Material EPDM, Cover Material EPDM, Spiral Synthetic Yarn Reinforcement

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.